Zoro Homepage

5in x 5/8in-11 Large Segment Arrow Dimaond Grinding Cup Wheel

  • Mfr # DB-00931

  • Zoro # G022840742


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
5 in
Wet or Dry Application
Dry
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
For Use With
Angle Grinder
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00931
Zoro #
G022840742
UPC #
-
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
5 in
Length
5 in
Inside Dia.
5/8"-11
Segment Height
0.220 in
Width
5 in

Details

Item
Diamond Grinding Cup
Wet or Dry Application
Dry
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
For Use With
Angle Grinder
Series
Arrow Cup Pro
Abrasive Material
Diamond
Segment Type
Segmented
Max. RPM
12,225 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.