Zoro Homepage

5in x 5/8in-11 Threaded Turbo Full Ring Premium Diamond Grinding Wheel

  • Mfr # DB-00889

  • Zoro # G122840802


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
For Use With
Angle Grinder
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Inside Dia.
5/8"-11
Abrasive Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00889
Zoro #
G122840802
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Inside Dia.
5/8"-11
Width
5 in
Segment Height
0.295 in
Abrasive Wheel Diameter
5 in

Details

For Use With
Angle Grinder
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Abrasive Material
Diamond
Segment Type
Turbo
Wet or Dry Application
Dry
Item
Diamond Grinding Cup
Series
TKCW-C Ring
Max. RPM
12,225 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.