
5in x 7/8in-5/8in - 18 Segment Premium Turbo Diamond Grinding Cup
Mfr # DB-00867A
Zoro # G722840745
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Length
5 in
Abrasive Material
Diamond
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Wet or Dry Application
Dry
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00867A
Zoro #
G722840745
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
5 in
Inside Dia.
7/8"-5/8"
Segment Height
0.220 in
Abrasive Wheel Diameter
5 in
Width
5 in
Details
Abrasive Material
Diamond
Item
Diamond Grinding Cup
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Wet or Dry Application
Dry
For Use With
Angle Grinder
Max. RPM
12,225 RPM
Segment Type
Segmented Turbo
Series
Astro-S Segmented Turbo - Standard
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.