5in x 7/8in-5/8in S-Cup Turbo 16/18 Grit Diamond Cup

  • Mfr # DB-00937

  • Zoro # G122840833


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Wet or Dry Application
Dry
Width
5 in
For Use With
Angle Grinder
Segment Height
0.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00937
Zoro #
G122840833
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5 in
Segment Height
0.295 in
Inside Dia.
7/8"-5/8"
Length
5 in
Abrasive Wheel Diameter
5 in

Details

Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Wet or Dry Application
Dry
For Use With
Angle Grinder
Segment Type
Segmented S Turbo
Series
STCW S-Cup Turbo
Item
Diamond Grinding Cup
Max. RPM
12,225 RPM
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.