
5in x 7/8in-5/8in S-Cup Turbo 30/40 Grit Diamond Cup
Mfr # DB-00938
Zoro # G022840667
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
STCW S-Cup Turbo
For Use With
Angle Grinder
Segment Height
0.295 in
Wet or Dry Application
Dry
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00938
Zoro #
G022840667
UPC #
-
Country of Origin
Viet Nam
Dimensions
Segment Height
0.295 in
Abrasive Wheel Diameter
5 in
Inside Dia.
7/8"-5/8"
Width
5 in
Length
5 in
Details
Series
STCW S-Cup Turbo
For Use With
Angle Grinder
Item
Diamond Grinding Cup
Wet or Dry Application
Dry
Abrasive Material
Diamond
Max. RPM
12,225 RPM
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Segment Type
Segmented S Turbo
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.