Zoro Homepage

5"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon

  • Mfr # W2-050751

  • Zoro # G708084293


product price: $18.39
/ea

Key Features

Abrasive Material
Carbon Steel
Dia. (In.)
5
Bristle Color
Silver
Face Width
5
Overall Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2-050751
Zoro #
G708084293
UPC #
689076710114
Country of Origin
China

Dimensions

Dia. (In.)
5
Face Width
5
Overall Length
5
Arbor Hole Size
5/8-11 in

Details

Abrasive Material
Carbon Steel
Bristle Color
Silver
Application
Angle Grinder
Bristle Material
Carbon Steel
For Use With
Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.