Zoro Homepage

5"x5/8"-11 Crimped Wire Cup Brush - Carbon

  • Mfr # W4-050751

  • Zoro # G808084261


product price: $20.59
/ea

Key Features

Abrasive Material
Carbon Steel
Dia. (In.)
5
Bristle Color
Silver
Application
Angle Grinder
Face Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4-050751
Zoro #
G808084261
UPC #
689076711913
Country of Origin
China

Dimensions

Dia. (In.)
5
Face Width
5
Overall Length
5
Arbor Hole Size
5/8-11 in

Details

Abrasive Material
Carbon Steel
Bristle Color
Silver
Application
Angle Grinder
For Use With
Angle Grinder
Bristle Material
Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.