
6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-60HGN100
Zoro # G608117657
product price: $0.70
/ea
Sold in multiples of 50 for $35.00
Key Features
Disc Diameter
6
Grit
100
Color
Gold
Width
6
Backing Material
C-Weight Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-60HGN100
Zoro #
G608117657
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Width
6
Length
6
Details
Grit
100
Color
Gold
Backing Material
C-Weight Paper
Disc Attachment System
Hook and Loop
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.