6-1/4in x .160in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11037

  • Zoro # G622840760


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Series
KK-P Premium Wet Core Bit
Segment Thickness
0.160 in
Outside Dia.
6-1/4 in
Primary Material Application
All wet core drill rig coring.
Core Diameter
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11037
Zoro #
G622840760
UPC #
-
Country of Origin
Israel

Dimensions

Segment Thickness
0.160 in
Outside Dia.
6-1/4 in
Core Diameter
1-1/4"-7
Width
6-1/4 in
Segment Height
12 mm
Overall Length
6-1/4 in

Details

Series
KK-P Premium Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Item
Wet Core Bit
Max. RPM
650 RPM
Segment Type
Segmented
For Use With
Diamond Core Drill
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.