6" 150 Grit Zirconia Purple Film PSA Disc with tab No Hole

  • Mfr # SD-60DPN150

  • Zoro # G208117620


product price:  $0.98
/ea
Sold in multiples of 50 for $49.00

Key Features

Disc Diameter
6
Grit
150
Width
6
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-60DPN150
Zoro #
G208117620
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6
Width
6
Length
6

Details

Grit
150
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Purple
Backing Material
Polyester Film
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Zirconia
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.