6" 1500 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole

  • Mfr # SD-60HP6K15

  • Zoro # G408117697


product price:  $0.98
/ea
Sold in multiples of 50 for $49.00

Key Features

Disc Diameter
6
Grit
1500
Color
Purple
For Use With
DA sander, Random Orbital Sander
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-60HP6K15
Zoro #
G408117697
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6
Width
6
Length
6

Details

Grit
1500
Color
Purple
For Use With
DA sander, Random Orbital Sander
Disc Attachment System
Hook and Loop
Backing Material
Polyester Film
Abrasive Material
Zirconia
Disc Attachment Type
Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.