6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole

  • Mfr # SD-60HG6180

  • Zoro # G108085630


product price: $0.70
/ea
Sold in multiples of 50 for $35.00

Key Features

Disc Diameter
6
Grit
180
Color
Gold
Disc Attachment System
Hook and Loop
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-60HG6180
Zoro #
G108085630
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6
Length
6
Width
6

Details

Grit
180
Color
Gold
Disc Attachment System
Hook and Loop
For Use With
DA sander, Random Orbital Sander
Backing Material
C-Weight Paper
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.