Shop CONTINENTAL ABRASIVES
See all product information
Create Account
6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
- Mfr # SD-60DGN180
- Zoro # G808117839
product price:Â
$
0.49
/ea
Sold in multiples of 50 for
$24.50
Key Features
Disc Diameter
6
Abrasive Material
Aluminum Oxide With Stearate
Grit
180
Color
Gold
Width
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-60DGN180
- Zoro #
- G808117839
- UPC #
- -
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide With Stearate
- Grit
- 180
- Color
- Gold
- For Use With
- DA sander, Random Orbital Sander
- Disc Attachment System
- Pressure Sensitive Adhesive (PSA)
- Backing Material
- C-Weight Paper
- Disc Attachment Type
- Pressure Sensitive Adhesive (PSA)
Dimensions
- Disc Diameter
- 6
- Width
- 6
- Length
- 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.