
6" 2000 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPNK20
Zoro # G808117815
product price: $0.98
/ea
Sold in multiples of 50 for $49.00
Key Features
Disc Diameter
6
Grit
2000
Length
6
Backing Material
Polyester Film
Disc Attachment System
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-60HPNK20
Zoro #
G808117815
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Length
6
Width
6
Details
Grit
2000
Backing Material
Polyester Film
Disc Attachment System
Hook and Loop
Color
Purple
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Zirconia
Disc Attachment Type
Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.