
6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPN220
Zoro # G808117655
product price:Â $0.94
/ea
Sold in multiples of 50 for $47.00
Key Features
Disc Diameter
6
Grit
220
Backing Material
Polyester Film
Length
6
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-60DPN220
Zoro #
G808117655
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Length
6
Width
6
Details
Grit
220
Backing Material
Polyester Film
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Purple
For Use With
DA sander, Random Orbital Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Zirconia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.