
6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPNK30
Zoro # G908117777
product price:Â $0.98
/ea
Sold in multiples of 50 for $49.00
Key Features
Disc Diameter
6
Grit
3000
Backing Material
Polyester Film
Length
6
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-60DPNK30
Zoro #
G908117777
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Length
6
Width
6
Details
Grit
3000
Backing Material
Polyester Film
Color
Purple
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Zirconia
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.