
6" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-60RGN320
Zoro # G508117788
product price: $46.65
/eaKey Features
Disc Diameter
6
Grit
320
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Width
6
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-60RGN320
Zoro #
G508117788
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6
Width
6
Length
6
Details
Grit
320
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Gold
For Use With
DA sander, Random Orbital Sander
Backing Material
C-Weight Paper
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.