6" x .040" x 7/8" T1 Aluminum Solutions Cutting Wheel

  • Mfr # A3-40600251

  • Zoro # G808118157


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Series
Signature Aluminum Solutions
Color
Black
Features
Proprietary blend
Connector Size
7/8 in
Primary Material Application
Soft metals such as aluminum, brass, bronze, copper, other non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3-40600251
Zoro #
G808118157
UPC #
752830562646
Country of Origin
China

Dimensions

Connector Size
7/8 in
Overall Thickness
0.04 in
Overall Diameter
6 in

Details

Series
Signature Aluminum Solutions
Color
Black
Features
Proprietary blend
Primary Material Application
Soft metals such as aluminum, brass, bronze, copper, other non-ferrous metals
Wheel Type
T-1 Flat
Item
Cut-Off Wheel
Abrasive Material
Aluminum Oxide
For Use With
Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.