6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel

  • Mfr # AU3-10600351

  • Zoro # G308118213


product price:  $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Series
Ulticut
Color
Black
Overall Diameter
6 in
For Use With
Angle Grinder
Overall Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU3-10600351
Zoro #
G308118213
UPC #
748252509642
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Series
Ulticut
Color
Black
For Use With
Angle Grinder
Abrasive Material
ShieldTech Treated A/O Mix
Wheel Type
T-1 Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.