
6" x 1-1/2" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel
Mfr # FW-6112080
Zoro # G208118269
product price:Â $40.25
/eaKey Features
Connector Size
1 in
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
80
Backing Material
X-Weight Cotton Cloth
For Use With
Straight Grinder, Bench Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-6112080
Zoro #
G208118269
UPC #
-
Country of Origin
China
Dimensions
Connector Size
1 in
Flap Length
6
Overall Diameter
6 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
80
Backing Material
X-Weight Cotton Cloth
For Use With
Straight Grinder, Bench Grinder
Color
Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.