
6" x 1" x 1" Unmounted 100 Grit Aluminum Oxide Flap Wheel
Mfr # FW-61100
Zoro # G908118125
product price:Â $30.99
/eaKey Features
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
100
Backing Material
X-Weight Cotton Cloth
Flap Length
6
For Use With
Straight Grinder, Bench Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-61100
Zoro #
G908118125
UPC #
-
Country of Origin
China
Dimensions
Flap Length
6
Connector Size
1 in
Overall Diameter
6 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
100
Backing Material
X-Weight Cotton Cloth
For Use With
Straight Grinder, Bench Grinder
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.