6" x 2" x 1" Unmounted 100 Grit Aluminum Oxide Flap Wheel

  • Mfr # FW-62100

  • Zoro # G408118168


product price:  $49.45
/ea

Key Features

Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
100
Backing Material
X-Weight Cotton Cloth
For Use With
Straight Grinder, Bench Grinder
Flap Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-62100
Zoro #
G408118168
UPC #
-
Country of Origin
China

Dimensions

Flap Length
6
Overall Diameter
6 in
Connector Size
1 in

Details

Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
100
Backing Material
X-Weight Cotton Cloth
For Use With
Straight Grinder, Bench Grinder
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.