
6" x 2" x 1" Unmounted 320 Grit Aluminum Oxide Flap Wheel
Mfr # FW-62320
Zoro # G808085657
product price: $53.69
/eaKey Features
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
320
Backing Material
X-Weight Cotton Cloth
Flap Length
6
For Use With
Straight Grinder, Bench Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-62320
Zoro #
G808085657
UPC #
-
Country of Origin
China
Dimensions
Flap Length
6
Overall Diameter
6 in
Connector Size
1 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
320
Backing Material
X-Weight Cotton Cloth
For Use With
Straight Grinder, Bench Grinder
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.