6" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc

  • Mfr # SD-60PAN120

  • Zoro # G808117747


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Disc Diameter
6
Color
Brown
Length
6
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-60PAN120
Zoro #
G808117747
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6
Length
6
Width
6

Details

Grit
120
Color
Brown
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.