
6" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc
Mfr # SD-60PAN320
Zoro # G108117850
product price: $1.15
/eaSold in multiples of 10 for $11.50
Key Features
Disc Diameter
6
Color
Brown
Width
6
Length
6
Backing Material
X-Weight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-60PAN320
Zoro #
G108117850
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6
Width
6
Length
6
Details
Grit
320
Color
Brown
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.