
6" X Weight Cloth Zirconia 24 Grit PSA Disc
Mfr # SD-60PZN024
Zoro # G708117687
product price: $3.45
/eaSold in multiples of 10 for $34.50
Key Features
Disc Diameter
6
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Color
Blue
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-60PZN024
Zoro #
G708117687
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6
Width
6
Length
6
Details
Grit
24
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Color
Blue
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Zirconia
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.