Shop CONTINENTAL ABRASIVES
See all product information
Create Account
6in x .095in x DIA-7/8in-5/8in Continuos Rim Fin Turbo Diamond Blade Super
- Mfr # DB-00549A
- Zoro # G322840831
product price:Â
$
67.79
/ea
Key Features
Blade Dia.
6 in
Segment Type
Turbo
Inside Dia.
7/8"-5/8"
Wet or Dry Application
Wet or Dry
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00549A
- Zoro #
- G322840831
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Diamond Saw Blade
- Segment Type
- Turbo
- Wet or Dry Application
- Wet or Dry
- Abrasive Material
- Diamond
- For Use With
- Angle Grinder
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Max. RPM
- 10,190 RPM
- Series
- TK650S
Dimensions
- Blade Dia.
- 6 in
- Inside Dia.
- 7/8"-5/8"
- Width
- 6 in
- Length
- 6 in
- Segment Thickness
- 0.095 in
- Segment Height
- 10 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.