
6in x .160in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
Mfr # DB-11036
Zoro # G522840853
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Core Bit Cutter Material
Diamond
Core Diameter
1-1/4"-7
Segment Type
Segmented
For Use With
Diamond Core Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11036
Zoro #
G522840853
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
6 in
Core Diameter
1-1/4"-7
Segment Thickness
0.160 in
Segment Height
12 mm
Outside Dia.
6 in
Width
6 in
Details
Core Bit Cutter Material
Diamond
Segment Type
Segmented
For Use With
Diamond Core Drill
Item
Wet Core Bit
Max. RPM
665 RPM
Wet or Dry Application
Wet
Primary Material Application
All wet core drill rig coring.
Series
KK-P Premium Wet Core Bit
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.