6in x .250in x DIA-7/8in-5/8in Premium Diamond Tuck Pointing Blade

  • Mfr # DB-00733

  • Zoro # G522840716


product price:  $60.39
/ea

Key Features

Segment Height
0.400 in
Series
LM-150 Premium
For Use With
Angle Grinder
Segment Thickness
0.250 in
Max. RPM
10,190 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00733
Zoro #
G522840716
UPC #
-
Country of Origin
Indonesia

Dimensions

Segment Height
0.400 in
Segment Thickness
0.250 in
Length
6 in
Width
6 in
Blade Dia.
6 in
Inside Dia.
7/8"-5/8"

Details

Series
LM-150 Premium
For Use With
Angle Grinder
Max. RPM
10,190 RPM
Wet or Dry Application
Dry
Item
Diamond Tuck Pointing Blade
Segment Type
Segmented
Application
Mortar Joints
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.