Shop CONTINENTAL ABRASIVES
See all product information
Create Account
6in x .250in x DIA-7/8in-5/8in Premium Sandwich 2 Blade Diamond Tuck Pointing Blade
- Mfr # DB-00735
- Zoro # G922840668
product price:Â
$
67.79
/ea
Key Features
Blade Dia.
6 in
Length
6 in
Series
2-SAN - Pro
Wet or Dry Application
Dry
Application
Mortar Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00735
- Zoro #
- G922840668
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Diamond Tuck Pointing Blade
- Series
- 2-SAN - Pro
- Wet or Dry Application
- Dry
- Application
- Mortar Joints
- For Use With
- Angle Grinder
- Abrasive Material
- Diamond
- Max. RPM
- 10,190 RPM
- Segment Type
- Segmented
Dimensions
- Blade Dia.
- 6 in
- Length
- 6 in
- Segment Thickness
- 0.250 in
- Inside Dia.
- 7/8"-5/8"
- Segment Height
- 0.400 in
- Width
- 6 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.