6in x 5/8in-11 Long Dry Diamond Core Bit
Mfr # DB-11424
Zoro # G122840758
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Wet or Dry Application
Dry
Outside Dia.
6 in
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
Series
KK-Dry Core Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11424
Zoro #
G122840758
UPC #
-
Country of Origin
Thailand
Dimensions
Width
6 in
Outside Dia.
6 in
Core Diameter
5/8"-11
Segment Height
0.300 in
Overall Length
6 in
Details
Wet or Dry Application
Dry
Item
Wet Core Bit
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
Series
KK-Dry Core Bit
Core Bit Cutter Material
Diamond
Segment Type
Segmented
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
Max. RPM
2,500 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.