6in x 5/8in-11 Threaded Turbo Full Ring Premium Diamond Grinding Wheel

  • Mfr # DB-00885

  • Zoro # G522840778


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Series
TKCW-C Ring
Segment Type
Turbo
Wet or Dry Application
Dry
Abrasive Wheel Diameter
6 in
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00885
Zoro #
G522840778
UPC #
-
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
6 in
Width
6 in
Length
6 in
Segment Height
0.295 in
Inside Dia.
5/8"-11

Details

Item
Diamond Grinding Cup
Series
TKCW-C Ring
Segment Type
Turbo
Wet or Dry Application
Dry
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Abrasive Material
Diamond
For Use With
Angle Grinder
Max. RPM
10,190 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.