Shop CONTINENTAL ABRASIVES
See all product information
Create Account
6x.040x7/8 Ulticut PlusT-1 Metal Cutting Wheel
- Mfr # AC3-10600251
- Zoro # G400405426
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Key Features
Abrasive Material
Aluminum Oxide
Wheel Type
T-1 Flat
Maximum Operating Speed
10190
Features
Smooth and fast cutting; Proprietary blend
Primary Material Application
Ferrous and non-ferrous metals i.e. iron, steel, welds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC3-10600251
- Zoro #
- G400405426
- UPC #
- -
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- T-1 Flat
- Maximum Operating Speed
- 10190
- Features
- Smooth and fast cutting; Proprietary blend
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
- For Use With
- Angle Grinder
- Series
- Signature
- Item
- Cut-Off Wheel
Dimensions
- Connector Size
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.