
6"x5/8"-11 Knot Wire Cup Brush - Carbon
Mfr # W3-060753
Zoro # G608084256
product price: $37.15
/eaKey Features
Dia. (In.)
6
Bristle Color
Silver
Face Width
6
Overall Length
6
Application
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3-060753
Zoro #
G608084256
UPC #
689076711319
Country of Origin
China
Dimensions
Dia. (In.)
6
Face Width
6
Overall Length
6
Arbor Hole Size
5/8-11 in
Details
Bristle Color
Silver
Application
Angle Grinder
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.