
7" Surface Conditioning H&L Fine
Mfr # NW-SC7F
Zoro # G808118058
product price: $7.99
/eaSold in multiples of 5 for $39.95
Key Features
Disc Diameter
7
Abrasive Material
Surface Conditioning
For Use With
DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
Length
7
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-SC7F
Zoro #
G808118058
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
7
Length
7
Width
7
Details
Abrasive Material
Surface Conditioning
For Use With
DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
Color
Blue
Disc Attachment System
Hook & Loop Backing Pad
Disc Attachment Type
Hook & Loop Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.