Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Surface Conditioning H&L Medium

  • Mfr # NW-SC7M

  • Zoro # G408118083


product price: $6.99
/ea
Sold in multiples of 5 for $34.95

Key Features

Disc Diameter
7
Abrasive Material
Surface Conditioning
For Use With
DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
Disc Attachment System
Hook & Loop Backing Pad
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NW-SC7M
Zoro #
G408118083
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
7
Length
7
Width
7

Details

Abrasive Material
Surface Conditioning
For Use With
DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
Disc Attachment System
Hook & Loop Backing Pad
Color
Maroon
Disc Attachment Type
Hook & Loop Backing Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.