
7" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit
Mfr # RFD-70A024
Zoro # G208118078
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
Key Features
Disc Diameter
7
Abrasive Grit
24
Backing Weight
0.152
Face Width
7
Backing Material
Vulcanized Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RFD-70A024
Zoro #
G208118078
UPC #
748252505040
Country of Origin
Türkiye
Dimensions
Disc Diameter
7
Face Width
7
Mounting Hole Size
7/8 in
Details
Abrasive Grit
24
Backing Weight
0.152
Backing Material
Vulcanized Fiber
Color
Brown
For Use With
Angle Grinder
Abrasive Material
Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.