7" Vulcanized Fiber Resin Fiber Disc Ceramic 24 Grit

  • Mfr # RFD-70C024

  • Zoro # G308117872


product price:  $5.65
/ea
Sold in multiples of 25 for $141.25

Key Features

Disc Diameter
7
Abrasive Grit
24
Backing Weight
0.156
Color
Red
Face Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFD-70C024
Zoro #
G308117872
UPC #
748252508140
Country of Origin
Turkey

Dimensions

Disc Diameter
7
Face Width
7
Mounting Hole Size
7/8 in

Details

Abrasive Grit
24
Backing Weight
0.156
Color
Red
Backing Material
Vulcanized Fiber
For Use With
Angle Grinder
Abrasive Material
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.