7" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit

  • Mfr # RFD-70C050

  • Zoro # G508118020


product price:  $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Disc Diameter
7
Abrasive Grit
50
Backing Weight
0.124
Color
Red
Face Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFD-70C050
Zoro #
G508118020
UPC #
748252508348
Country of Origin
Turkey

Dimensions

Disc Diameter
7
Face Width
7
Mounting Hole Size
7/8 in

Details

Abrasive Grit
50
Backing Weight
0.124
Color
Red
Backing Material
Vulcanized Fiber
Abrasive Material
Ceramic
For Use With
Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.