
7" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit
Mfr # RFD-70C060
Zoro # G708117922
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
Key Features
Disc Diameter
7
Abrasive Grit
60
Backing Weight
0.112
Face Width
7
Backing Material
Vulcanized Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFD-70C060
Zoro #
G708117922
UPC #
748252508447
Country of Origin
Turkey
Dimensions
Disc Diameter
7
Face Width
7
Mounting Hole Size
7/8 in
Details
Abrasive Grit
60
Backing Weight
0.112
Backing Material
Vulcanized Fiber
Color
Red
Abrasive Material
Ceramic
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.