7" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit

  • Mfr # RFD-70Z080

  • Zoro # G908117951


product price:  $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Disc Diameter
7
Mounting Hole Size
7/8 in
Abrasive Material
Zirconia
Abrasive Grit
80
Backing Weight
0.096
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFD-70Z080
Zoro #
G908117951
UPC #
748252507044
Country of Origin
Türkiye

Dimensions

Disc Diameter
7
Mounting Hole Size
7/8 in
Face Width
7

Details

Abrasive Material
Zirconia
Abrasive Grit
80
Backing Weight
0.096
Color
Blue
Backing Material
Vulcanized Fiber
For Use With
Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.