7" x 1/8" x 5/8-DIA Signature Abrasive Circular Saw Blade

  • Mfr # A0-10701171

  • Zoro # G807712844


product price:  $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Width
7
For Use With Saw Type
Circular Saw
Length
7
Blade Diameter
7
Tool Weight
0.388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0-10701171
Zoro #
G807712844
UPC #
814031010309
Country of Origin
China

Dimensions

Width
7
Length
7
Blade Diameter
7
Thickness
1/8
Outside Diameter
7 in
Arbor Hole Size
5/8 in

Details

For Use With Saw Type
Circular Saw
Tool Weight
0.388
For Use With
Circular Saw
Color
Black
Number of Pieces
2
Blade Type
T-1 Flat
Abrasive Material
Aluminum Oxide
Series
Signature

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.