Shop CONTINENTAL ABRASIVES
See all product information
Create Account
7" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc
- Mfr # F-7031209H
- Zoro # G608118319
product price:Â
$
8.29
/ea
Sold in multiples of 5 for
$41.45
Key Features
Flap Disc Type
T-29 Angled
Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
MultiLayer Fiberglass
Abrasive Material
Zirconia Abrasive Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-7031209H
- Zoro #
- G608118319
- UPC #
- 748252493446
- Country of Origin
- China
- Flap Disc Type
- T-29 Angled
- Backing Material
- MultiLayer Fiberglass
- Abrasive Material
- Zirconia Abrasive Cloth
- Grit
- 120
- Series
- Signature
- Color
- Blue
- For Use With
- Angle Grinder
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 7/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.