Zoro Homepage

7/8in x .140in x 1-1/4-7 Threaded Super Wet Diamond Core Bit

  • Mfr # DB-11064

  • Zoro # G922840712


product price: $94.09
/ea
Free Shipping & Returns

Key Features

Segment Type
Crown
Segment Thickness
0.140 in
Overall Length
7/8 in
Core Diameter
1-1/4"-7
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11064
Zoro #
G922840712
UPC #
-
Country of Origin
Israel

Dimensions

Segment Thickness
0.140 in
Overall Length
7/8 in
Core Diameter
1-1/4"-7
Width
7/8 in
Segment Height
crown-10 mm
Outside Dia.
7/8 in

Details

Segment Type
Crown
Series
KK-S Super Wet Core Bit
Item
Wet Core Bit
Wet or Dry Application
Wet
Core Bit Cutter Material
Diamond
Max. RPM
4,550 RPM
For Use With
Diamond Core Drill
Primary Material Application
All wet core drill rig coring.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.