7in x .060in x 5/8in Super Grade Wet Tile Blade

  • Mfr # DB-00843

  • Zoro # G422840755


product price: $61.65
/ea

Key Features

Segment Thickness
0.060 in
Segment Height
10 mm
For Use With
Angle Grinder
Abrasive Material
Diamond
Inside Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00843
Zoro #
G422840755
UPC #
-
Country of Origin
Indonesia

Dimensions

Segment Thickness
0.060 in
Segment Height
10 mm
Inside Dia.
5/8"
Length
7 in
Width
7 in
Blade Dia.
7 in

Details

For Use With
Angle Grinder
Abrasive Material
Diamond
Max. RPM
8,700 RPM
Segment Type
Continuous Rim
Wet or Dry Application
Wet or Dry
Series
TLK-900 Super Wet
Item
Wet Ceramic Tile Diamond Blade Pro
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.