
7in x .060in x DIA-7/8in-5/8in Dry Tile Blade
Mfr # DB-00854
Zoro # G722840820
product price: $35.69
/eaKey Features
Application
Superb precision chip-free cutting of Tile and stone DRY
Width
7 in
Segment Height
10 mm
For Use With
Angle Grinder
Segment Type
Continuous Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00854
Zoro #
G722840820
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
7 in
Segment Height
10 mm
Inside Dia.
7/8"-5/8"
Blade Dia.
7 in
Length
7 in
Segment Thickness
0.060 in
Details
Application
Superb precision chip-free cutting of Tile and stone DRY
Item
Wet Ceramic Tile Diamond Blade Premium
For Use With
Angle Grinder
Segment Type
Continuous Rim
Wet or Dry Application
Dry
Abrasive Material
Diamond
Series
TLK-Tile Dry
Max. RPM
8,700 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.