Shop CONTINENTAL ABRASIVES
See all product information
Create Account
7in x .080in x DIA-7/8in - 5/8in Tubo Continuous Rim Diamond Blade for Angle Grinders
- Mfr # DB-00536
- Zoro # G322840725
product price:Â
$
26.49
/ea
Key Features
Blade Dia.
7 in
Max. RPM
8,700 RPM
Width
7 in
Inside Dia.
7/8"-5/8"
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00536
- Zoro #
- G322840725
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Diamond Saw Blade
- Max. RPM
- 8,700 RPM
- For Use With
- Angle Grinder
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Abrasive Material
- Diamond
- Segment Type
- Turbo
- Wet or Dry Application
- Wet or Dry
- Series
- TK-450
Dimensions
- Blade Dia.
- 7 in
- Width
- 7 in
- Inside Dia.
- 7/8"-5/8"
- Segment Height
- 10 mm
- Segment Thickness
- 0.095 in
- Length
- 7 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.