7in x .105in x DIA-7/8in-5/8in Continuos Rim Fin Turbo Diamond Blade Super
- Mfr # DB-00550
- Zoro # G822840829
product price:Â
$
73.15
/ea
Key Features
Blade Dia.
7 in
Segment Thickness
0.105 in
Wet or Dry Application
Wet or Dry
Max. RPM
8,700 RPM
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00550
- Zoro #
- G822840829
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Diamond Saw Blade
- Wet or Dry Application
- Wet or Dry
- Max. RPM
- 8,700 RPM
- For Use With
- Angle Grinder
- Series
- TK650S
- Segment Type
- Turbo
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Abrasive Material
- Diamond
Dimensions
- Blade Dia.
- 7 in
- Segment Thickness
- 0.105 in
- Width
- 7 in
- Segment Height
- 10 mm
- Inside Dia.
- 7/8"-5/8"
- Length
- 7 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.