7in x .180in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11039

  • Zoro # G622840739


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Core Bit Cutter Material
Diamond
Segment Thickness
0.180 in
Segment Height
12 mm
Outside Dia.
7 in
Core Diameter
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11039
Zoro #
G622840739
UPC #
-
Country of Origin
Israel

Dimensions

Segment Thickness
0.180 in
Segment Height
12 mm
Outside Dia.
7 in
Core Diameter
1-1/4"-7
Width
7 in
Overall Length
7 in

Details

Core Bit Cutter Material
Diamond
For Use With
Diamond Core Drill
Primary Material Application
All wet core drill rig coring.
Series
KK-P Premium Wet Core Bit
Wet or Dry Application
Wet
Item
Wet Core Bit
Max. RPM
600 RPM
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.