
7in x .250in x DIA-7/8in-5/8in Premium Diamond Tuck Pointing Blade
Mfr # DB-00734
Zoro # G322840794
product price:Â $67.85
/eaKey Features
Length
7 in
Segment Height
0.400 in
Series
LM-150 Premium
Segment Type
Segmented
Wet or Dry Application
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00734
Zoro #
G322840794
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
7 in
Segment Height
0.400 in
Width
7 in
Segment Thickness
0.250 in
Inside Dia.
7/8"-5/8"
Blade Dia.
7 in
Details
Item
Diamond Tuck Pointing Blade
Series
LM-150 Premium
Segment Type
Segmented
Wet or Dry Application
Dry
For Use With
Angle Grinder
Abrasive Material
Diamond
Max. RPM
8,700 RPM
Application
Mortar Joints
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.